0453
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0453

Bodine Gearmotors
In stock
Item Number
0453
MFG Item Number
BE-0453
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0453
Parallel Shaft AC Gearmotor, .07 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0453
Item Number 0453
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 94 RPM
Ratio 18:1
Nominal Ratio (:1) 18
Nominal Torque 36 in-lbs
Output Style Parallel Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 0.9219 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved