0455
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0455

Bodine Gearmotors
In stock
Item Number
0455
MFG Item Number
BE-0455
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0455
Parallel Shaft AC Gearmotor, .07 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0455
Item Number 0455
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 28 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 9.575 lbs
Gross Weight 9.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved