0466
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0466

Bodine Gearmotors
In stock
Item Number
0466
MFG Item Number
BE-0466
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0466
Right Angle AC Gearmotor, .07 HP, 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0466
Item Number 0466
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 86 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 32 in-lbs
Output Style Right Hand Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 10.97 lbs
Gross Weight 10.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved