0489
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0489

Bodine Gearmotors
In stock
Item Number
0489
MFG Item Number
BE-0489
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0489
Right Angle AC Gearmotor, .07 HP, 1

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0489
Item Number 0489
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 113 RPM
Ratio 15:1
Nominal Ratio (:1) 15
Nominal Torque 20 in-lbs
Output Style Right Hand Shaft
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1 A
Net Weight 0.9219 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved