0513
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0513

Bodine Gearmotors
In stock
Item Number
0513
MFG Item Number
BE-0513
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0513
Right Angle AC Gearmotor, .11 HP, 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0513
Item Number 0513
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 140 RPM, 170 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 35 in-lbs
Output Style Right Hand Shaft
Horsepower 1/9 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.4 A, 1.8 A
Net Weight 1.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved