0521
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0521

Bodine Gearmotors
In stock
Item Number
0521
MFG Item Number
BE-0521
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0521
Right Angle AC Gearmotor, .11 HP, 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0521
Item Number 0521
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 35 RPM, 43 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 93 in-lbs
Output Style Right Hand Shaft
Horsepower 1/9 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.4 A, 1.8 A
Net Weight 1.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved