0524
Bodine Gearmotors, 34R-5F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0524

Bodine Gearmotors, 34R-5F Series
In stock
Item Number
0524
MFG Item Number
BE-0524
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 34R-5F Series
Item #
0524
Right Angle AC Gearmotor, .11 HP, 1

34R-5F Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0524
Item Number 0524
Manufacturer Bodine
Product Series 34R-5F
Family Series Bodine Gearmotors, 34R-5F Series
Output Speed 19 RPM, 23 RPM
Ratio 75:1
Nominal Ratio (:1) 75
Nominal Torque 121 in-lbs
Output Style Right Hand Shaft
Horsepower 1/9 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.4 A, 1.8 A
Net Weight 1.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved