0617
Bodine Gearmotors, 42R4-5L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0617

Bodine Gearmotors, 42R4-5L Series
In stock
Item Number
0617
MFG Item Number
BE-0617
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 42R4-5L Series
Item #
0617
Right Angle AC Gearmotor, .13 HP, 1

42R4-5L Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0617
Item Number 0617
Manufacturer Bodine
Product Series 42R4-5L
Family Series Bodine Gearmotors, 42R4-5L Series
Output Speed 170 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 31 in-lbs
Output Style Right Hand Shaft
Horsepower 1/8 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 3 A
Net Weight 1.3388 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved