0633
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0633

Bodine Gearmotors
In stock
Item Number
0633
MFG Item Number
BE-0633
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0633
Right Angle AC Gearmotor, .25 HP, 3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0633
Item Number 0633
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 85 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 75 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
Phase 3
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Current Rating 1.2 A
Net Weight 1.5375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved