0648
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0648

Bodine Gearmotors
In stock
Item Number
0648
MFG Item Number
BE-0648
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0648
Right Angle AC Gearmotor, .167 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0648
Item Number 0648
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 43 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 113 in-lbs
Output Style Right Hand Shaft
Horsepower 1/6 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 3.6 A
Net Weight 1.5375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved