0653
Bodine Gearmotors, 42R-FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0653

Bodine Gearmotors, 42R-FX Series
In stock
Item Number
0653
MFG Item Number
BE-0653
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 42R-FX Series
Item #
0653
Parallel Shaft AC Gearmotor, .167

42R-FX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0653
Item Number 0653
Manufacturer Bodine
Product Series 42R-FX
Family Series Bodine Gearmotors, 42R-FX Series
Output Speed 57 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 135 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 3.6 A
Net Weight 1.4381 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved