0654
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0654

Bodine Gearmotors
In stock
Item Number
0654
MFG Item Number
BE-0654
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0654
Parallel Shaft AC Gearmotor, .167

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0654
Item Number 0654
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 42 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 180 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 3.6 A
Net Weight 1.4381 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved