0655
Bodine Gearmotors, 42R-FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0655

Bodine Gearmotors, 42R-FX Series
In stock
Item Number
0655
MFG Item Number
BE-0655
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 42R-FX Series
Item #
0655
Parallel Shaft AC Gearmotor, .167

42R-FX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0655
Item Number 0655
Manufacturer Bodine
Product Series 42R-FX
Family Series Bodine Gearmotors, 42R-FX Series
Output Speed 28 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 270 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 3.6 A
Net Weight 15.555 lbs
Gross Weight 15.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved