0661
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0661

Bodine Gearmotors
In stock
Item Number
0661
MFG Item Number
BE-0661
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0661
Parallel Shaft AC Gearmotor, .33 HP,

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0661
Item Number 0661
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 340 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 56 in-lbs
Output Style Parallel Shaft
Horsepower 1/3 hp
Phase 1
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Current Rating 2.4 A, 4.8 A
Net Weight 24.265 lbs
Gross Weight 24.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved