0662
Bodine Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0662

Bodine Gearmotors
In stock
Item Number
0662
MFG Item Number
BE-0662
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
0662
Parallel Shaft AC Gearmotor, .33 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0662
Item Number 0662
Manufacturer Bodine
Family Series Bodine Gearmotors
Output Speed 170 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 108 in-lbs
Output Style Parallel Shaft
Horsepower 1/3 hp
Phase 1
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Current Rating 2.4 A, 4.8 A
Net Weight 2.5788 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved