0672
Bodine Gearmotors, 42R-5N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0672

Bodine Gearmotors, 42R-5N Series
In stock
Item Number
0672
MFG Item Number
BE-0672
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 42R-5N Series
Item #
0672
Right Angle AC Gearmotor, .167 HP,

42R-5N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0672
Item Number 0672
Manufacturer Bodine
Product Series 42R-5N
Family Series Bodine Gearmotors, 42R-5N Series
Output Speed 150 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 47 in-lbs
Output Style Right Hand Shaft
Horsepower 1/6 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Current Rating 2.1 A
Net Weight 1.5375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved