0780
Bodine Drives, WPM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0780

Bodine Drives, WPM Series
In stock
Item Number
0780
MFG Item Number
BE-0780
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, WPM Series
Item #
0780
0-130 VDC, .167 HP, Chassis DC Drive

WPM Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0780
Item Number 0780
Manufacturer Bodine
Product Series WPM
Family Series Bodine Drives, WPM Series
Input Voltage (AC) 115 VAC
Max HP @ 90 VDC Armature 0.25 hp
Max Armature Current (DC) 2.5 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Output Field VDC 90-130 VDC
Package Chassis
Approvals cURus
RoHS Yes
Net Weight 0.375 lbs
Gross Weight 0.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved