0791
Bodine Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0791

Bodine Drives
In stock
Item Number
0791
MFG Item Number
BE-0791
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
0791
0-130 VDC, .438 HP, Nema 1 DC Drive

Series Information

Specifications

Specifications
Manufacturer Part Number BE-0791
Item Number 0791
Manufacturer Bodine
Family Series Bodine Drives
Input Voltage (AC) 115 VAC
Max HP @ 90 VDC Armature 0.438 hp
Max Armature Current (DC) 5 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Output Field VDC 90-130 VDC
NEMA Rating NEMA 1
Approvals cURus
RoHS Yes
Net Weight 1.55 lbs
Gross Weight 2.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved