0865
Bodine Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0865

Bodine Drives
In stock
Item Number
0865
MFG Item Number
BE-0865
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
0865
0-90;0-180 VDC, .2;.33 HP, Chassis

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-0865
Item Number 0865
Manufacturer Bodine
Family Series Bodine Drives
Input Voltage (AC) 115 VAC, 230 VAC
Max HP @ 90 VDC Armature 0.2 hp
Max HP @ 180 VDC Armature 0.33 hp
Max Armature Current (DC) 4.2 A
Nominal Field Voltage (DC) 125 VDC, 90 VDC
Output Field VDC 130 VDC, 180 VDC, 90 VDC
Package Chassis
Approvals CE, cURus
RoHS Yes
Net Weight 0.0994 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved