102462
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102462

Brady Signs & Signage
In stock
Item Number
102462
MFG Item Number
102462
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
102462
SELF STICKING 3 IN 1 SGNS 7X10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102462
Item Number 102462
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Yellow
Pictogram Color Black
Header Warning
Legend Caution Hard Hat Required
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0038 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved