102857
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102857

Brady Signs & Signage
In stock
Item Number
102857
MFG Item Number
102857
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
102857
INSRT HLDR-ACRL-17.5WX15-RD/LUM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102857
Item Number 102857
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color Black
Pictogram Color White
Header Emergency Evacuation
Legend In Case of Fire Use Stairway for Exit - Do Not Use Elevator
Material Acrylic
Language English
Net Weight 0 lbs
Gross Weight 0.0313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved