103841
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103841

Brady Signs & Signage
In stock
Item Number
103841
MFG Item Number
103841
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
103841
B401 10X14 RED/BLK/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103841
Item Number 103841
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Red
Header No Smoking
Legend This Is A Smoke-Free Facility We Appreciate Your Cooperation
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved