124473
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

124473

Brady Signs & Signage
In stock
Item Number
124473
MFG Item Number
124473
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
124473
B555 12X18 Blk/Red/Wht Railroad

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 124473
Item Number 124473
Manufacturer Brady
Family Series Brady Signs & Signage
Type Traffic/Parking Signs
Background Color White
Pictogram Color Black/Red
Header Danger
Legend Railroad Crossing
Material Aluminum
Language English
Glow in the Dark No
Height 18 "
Width 12 "
Net Weight 0 lbs
Gross Weight 0.0521 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved