146082
Brady Labels, J5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

146082

Brady Labels, J5000 Series
In stock
Item Number
146082
MFG Item Number
146082
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, J5000 Series
Item #
146082
SIGN PANEL, ALUM, 4.25 X 14.25, WHT

J5000 Series Information

  • Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
  • Specially Formulated Topcoat
  • Available in 4 Colors

Specifications

Specifications
Manufacturer Part Number 146082
Item Number 146082
Manufacturer Brady
Product Series J5000
Family Series Brady Labels, J5000 Series
Material Type Aluminum
Background Color Yellow
Panel Application General Identification
Recommended Printer(s) J5000
Quantity 0
Net Weight 0 lbs
Gross Weight 0.1528 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved