146116
Brady Labels, J5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

146116

Brady Labels, J5000 Series
In stock
Item Number
146116
MFG Item Number
146116
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, J5000 Series
Item #
146116
SIGN PANEL, ALUM, 2.50 X 6.26, YEL

J5000 Series Information

  • Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
  • Specially Formulated Topcoat
  • Available in 4 Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 146116
Item Number 146116
Manufacturer Brady
Product Series J5000
Family Series Brady Labels, J5000 Series
Application General & Industrial
Material Type Aluminum
Background Color Yellow
Panel Application General Identification
Recommended Printer(s) J5000
Quantity 0
Net Weight 0 lbs
Gross Weight 0.0206 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved