149056
Brady Printers, I7100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

149056

Brady Printers, I7100 Series
In stock
Item Number
149056
MFG Item Number
149056
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, I7100 Series
Item #
149056
Printer,i7100,600D,US

I7100 Series Information

  • Print on the widest range of materials with confidence,including difficult to print materials
  • Peel configuration automatically peels labels from the liner
  • Prints ultra‑sharp on labels as small as 0.125 in.with high accuracy
  • Designed to print thousands of labels per day,everyday
  • Easy‑to‑use touch screen interface to adjust printer settings quickly and easily
Get the job done with the BradyPrinter i7100 label printer.No matter the demands,this reliable,heavy‑duty and high‑accuracy label printer gets it all done.

Specifications

Specifications
Max Label Width 4.33 "
Ships Factory Direct No
Manufacturer Part Number 149056
Item Number 149056
Manufacturer Brady
Product Series I7100
Family Series Brady Printers, I7100 Series
Type Desktop
Duty Cycle 7,000 Labels Per Day
Max Label Length 117.6 "
Printing Speed 5.9 in/sec
Color Capability Single
Interface Options Ethernet, RS232, USB
Display LCD
Keyboard None
Materials Supported Continuous, Die-Cut
Memory 256 MB RAM, SD Flash Memory Card Reader
Peripheral Printing Yes
Print Resolution 600 DPI
Text Rotation Yes
Print Technology Thermal Transfer
Approvals CE, cUL, FCC
Net Weight 22.05 lbs
Gross Weight 1.5938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved