170215
Brady Signs & Signage, Covid 19 Safety Solutions Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170215

Brady Signs & Signage, Covid 19 Safety Solutions Series
In stock
Item Number
170215
MFG Item Number
170215
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Covid 19 Safety Solutions Series
Item #
170215
B534FS 17 Stand Here Social Distance

Covid 19 Safety Solutions Series Information

The Covid 19 Safety Solutions series are the perfect addition to the workplace to guide employees and customers through safety processes. The signs and floor marking solutions are designed to reinforce CDC recommendations and guidelines to help stop the spread of Covid‑19.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170215
Item Number 170215
Manufacturer Brady
Product Series Covid 19 Safety Solutions
Family Series Brady Signs & Signage, Covid 19 Safety Solutions Series
Type Floor and Area Marking
Background Color Yellow
Pictogram Color Black
Header Stand Here
Legend Maintain Social Distance 6FT./2M, (Shoe Print Picto)
Material Description Anti Skid
Language English
Glow in the Dark No
Width 17 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved