170262
Brady Signs & Signage, Covid 19 Safety Solutions Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170262

Brady Signs & Signage, Covid 19 Safety Solutions Series
In stock
Item Number
170262
MFG Item Number
170262
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Covid 19 Safety Solutions Series
Item #
170262
B302, 7X10, Notice, Physical

Covid 19 Safety Solutions Series Information

The Covid 19 Safety Solutions series are the perfect addition to the workplace to guide employees and customers through safety processes. The signs and floor marking solutions are designed to reinforce CDC recommendations and guidelines to help stop the spread of Covid‑19.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170262
Item Number 170262
Manufacturer Brady
Product Series Covid 19 Safety Solutions
Family Series Brady Signs & Signage, Covid 19 Safety Solutions Series
Type Safety Signs
Background Color White
Header Notice
Legend Physical Distancing in Practice 6ft (2m) Minimum Distance
Material Polyester
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved