170265
Brady Signs & Signage, Covid 19 Safety Solutions Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170265

Brady Signs & Signage, Covid 19 Safety Solutions Series
In stock
Item Number
170265
MFG Item Number
170265
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Covid 19 Safety Solutions Series
Item #
170265
B302, 7X10, Notice, Physical Dist,

Covid 19 Safety Solutions Series Information

The Covid 19 Safety Solutions series are the perfect addition to the workplace to guide employees and customers through safety processes. The signs and floor marking solutions are designed to reinforce CDC recommendations and guidelines to help stop the spread of Covid‑19.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170265
Item Number 170265
Manufacturer Brady
Product Series Covid 19 Safety Solutions
Family Series Brady Signs & Signage, Covid 19 Safety Solutions Series
Type Safety Signs
Background Color White
Header Aviso
Legend Distancia Fisica En Practica 6ft (2m) Como Distancia Minima
Material Polyester
Language Spanish
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved