22400
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22400

Brady Signs & Signage
In stock
Item Number
22400
MFG Item Number
22400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
22400
Y52203 B401 10X14 BLK/YEL Caution

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22400
Item Number 22400
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Header Caution
Legend Eye Protection Required
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.335 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved