78063
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78063

Brady Signs & Signage
In stock
Item Number
78063
MFG Item Number
78063
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
78063
ENGLISH SIGN PANELS W/PRE-PRINTED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78063
Item Number 78063
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Header Caution
Material Plastic
Material Description Corrugated
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved