83883
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83883

Brady Signs & Signage
In stock
Item Number
83883
MFG Item Number
83883
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
83883
Y72857 Alert Signs

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83883
Item Number 83883
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Pictogram Color Black
Header Caution
Legend Pinch Point Keep Hands Clear
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 3.5 "
Width 5 "
Net Weight 0.005 lbs
Gross Weight 0.0006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved