84085
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84085

Brady Signs & Signage
In stock
Item Number
84085
MFG Item Number
84085
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
84085
ELECTRICAL HAZARD SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84085
Item Number 84085
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage Unauthorized Personnel Keep Out
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved