98857
Brady Chain, BEADED CHAIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

98857

Brady Chain, BEADED CHAIN Series
In stock
Item Number
98857
MFG Item Number
98857
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chain, BEADED CHAIN Series
Item #
98857
STAINLESS STEEL, 4-1/2in. LENGTH

BEADED CHAIN Series Information

Brady beaded chain is extremely flexible and is typically used for securing hanging tags to pipes or valves. 4‑1/2 inch pre‑cut chains with locking links are sold in packages of 100. All chains are #6 size and are available in brass, nickel plate, aluminum, and stainless steel.

Specifications

Specifications
Manufacturer Part Number 98857
Item Number 98857
Manufacturer Brady
Product Series BEADED CHAIN
Family Series Brady Chain, BEADED CHAIN Series
Composition Stainless Steel
Gauge/Size #6
Length 4.5 "
Package Type Bag
Package Qty. 100
Net Weight 0 lbs
Gross Weight 62.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved