98859
Brady Chain, JACK CHAIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

98859

Brady Chain, JACK CHAIN Series
In stock
Item Number
98859
MFG Item Number
98859
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chain, JACK CHAIN Series
Item #
98859
#16 STAINLESS STEEL JACK CHAIN

JACK CHAIN Series Information

  • Brass or Stainless Steel
  • Tough, Solid Chain
  • Links Open and Close for Size Adjustment
  • Approximately 25 Links per Foot
  • Sold in 50 Foot Packages
Brady jack chain is typically used for fastening signs or tags. Chain is available in brass or steel and is 16 gauge with approximately 25 links per foot. Packages contain 50 feet of chain. Chain length may be adjusted by opening or closing links. Approximately 10 to 12 inches is enough chain to fasten one tag.

Specifications

Specifications
Manufacturer Part Number 98859
Item Number 98859
Manufacturer Brady
Product Series JACK CHAIN
Family Series Brady Chain, JACK CHAIN Series
Composition Stainless Steel
Gauge/Size #16
Package Type Bag
Package Qty. 50 '
Net Weight 0 lbs
Gross Weight 42.8125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved