B33-113-427
Brady Labels, BBP33 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B33-113-427

Brady Labels, BBP33 Series
In stock
Item Number
B33-113-427
MFG Item Number
143101
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, BBP33 Series
Item #
B33-113-427
B33, B427, CLEAR/WHITE, 1 X 0.5in.,

BBP33 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive or Repositionable Rubber Based Adhesive
  • Matte or Glossy Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 143101
Item Number B33-113-427
Manufacturer Brady
Product Series BBP33
Family Series Brady Labels, BBP33 Series
Application Cable & Wire Marking
Maximum Printable Area 0.375 " H x 0.500 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Extinguishing, Self-Laminating
Adhesive Yes
Compatible Surface Types Smooth
Background Color White
Special Properties Chemical, Humidity, Oil, Water, and Weather-Resistant
Special Environment Type Temperature Range: -40-158 °F
Cable Type 0.1 in to 0.20 in Diameter
Label Width 0.5 "
Label Height 1 "
Recommended Printer(s) BBP33
Unit Of Measure Roll
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0.0694 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved