BBP12-US
Brady Printers, BBP12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBP12-US

Brady Printers, BBP12 Series
In stock
Item Number
BBP12-US
MFG Item Number
146202
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, BBP12 Series
Item #
BBP12-US
Printer, Label

BBP12 Series Information

  • High Speed Print
  • User Friendly Design
  • Extended List of Labeling
Brady Printers helps reduce downtime and saving costs, you can print all your basic label types from one machine.

Specifications

Specifications
Max Label Width 4.4 "
Manufacturer Part Number 146202
Item Number BBP12-US
Manufacturer Brady
Product Series BBP12
Family Series Brady Printers, BBP12 Series
Duty Cycle 1,000 Labels Per Day
Printing Speed 4 in/sec
Color Capability Single
Interface Options Ethernet, Serial, USB
Display LCD
Keyboard None
Materials Supported Continuous, Die-Cut, Notched, Sleeve
Memory Flash
Peripheral Printing Yes
Print Resolution 300 DPI
Print Technology Thermal Transfer
Serialization No
Stand Alone Printing No
Net Weight 0 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved