BBP31
Brady Printers, BBP31 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBP31

Brady Printers, BBP31 Series
In stock
Item Number
BBP31
MFG Item Number
142052
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, BBP31 Series
Item #
BBP31
Sign And Label Maker

BBP31 Series Information

  • Pipe Markers
  • Arc Flash Labels
  • GHS Chemical
  • LabelsLean/5S Labels
The BBP31 sign and label printer can print on labels ranging from 1/2" to 4" wide. Designed for ease of use and versatility, this printer features an intuitive touch screen display, simple label design, and a wide variety of materials and applications options. With true "walk‑up‑and‑print" ease of use, everything that needs to be labeled in a facility actually gets labeled!

Videos

Specifications

Specifications
Max Label Width 4 "
Ships Factory Direct No
Manufacturer Part Number 142052
Item Number BBP31
Manufacturer Brady
Product Series BBP31
Family Series Brady Printers, BBP31 Series
Type Desktop
Duty Cycle 2,000 Labels Per Day
Printing Speed 3 in/sec
Color Capability Single
Interface Options Ethernet, USB
Display LCD Color Touch-Screen
Keyboard QWERTY
Materials Supported Continuous, Die-Cut
Peripheral Printing Yes
Print Resolution 300 DPI
Print Technology Thermal Transfer
Serialization No
Stand Alone Printing Yes
Net Weight 19.15 lbs
Gross Weight 1.2103 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved