J5000
Brady Printers, J5000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J5000

Brady Printers, J5000 Series
In stock
Item Number
J5000
MFG Item Number
148704
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, J5000 Series
Item #
J5000
Inkjet Label Printer

J5000 Series Information

  • Die‑Cut or Continuous Label
  • High‑Resolution Clarity
  • Large Ink Cartridges
  • Fast Print Speeds
  • Full Color Label

Specifications

Specifications
Max Label Width 8 "
Ships Factory Direct No
Manufacturer Part Number 148704
Item Number J5000
Manufacturer Brady
Product Series J5000
Family Series Brady Printers, J5000 Series
Type Desktop
Duty Cycle 5,000 Labels Per Day
Max Label Length 24 "
Printing Speed 6 in/sec
Color Capability Muilti Color
Interface Options Ethernet, USB, WiFi Connectivity
Display LCD
Keyboard None
Materials Supported Continuous, Die-Cut
Multi-Line Print Yes
Peripheral Printing No
Print Resolution 4,800 DPI
Text Rotation No
Print Technology Ink Catridge
Serialization No
Stand Alone Printing No
Net Weight 0 lbs
Gross Weight 2.8125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved