M71-18-427
Brady Labels, BMP71 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M71-18-427

Brady Labels, BMP71 Series
In stock
Item Number
M71-18-427
MFG Item Number
115098
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, BMP71 Series
Item #
M71-18-427
Label,0.75in. X 1in. (19.05mm X 25.4mm),

BMP71 Series Information

  • Thermal Transfer Printing
  • Permanent Adhesive

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 115098
Item Number M71-18-427
Manufacturer Brady
Product Series BMP71
Family Series Brady Labels, BMP71 Series
Application Cable & Wire Marking
Maximum Printable Area 0.375 " H x 0.750 " W
Brady Material Number B-427
Material Type Vinyl
Material Description Self-Extinguishing, Self-Laminating
Adhesive Yes
Compatible Surface Types Smooth
Background Color White
Special Properties Chemical, Humidity, Oil, Water, and Weather-Resistant
Special Environment Type Temperature Range: -40-158 °F
Cable Type 10 AWG to 4 AWG
Label Width 0.75 "
Label Height 1 "
Recommended Printer(s) BMP71
Unit Of Measure Roll
Approvals ASTM, CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 0.0123 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved