M71-250-1-342
Brady Labels, BMP71 PermaSleeve B-342 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M71-250-1-342

Brady Labels, BMP71 PermaSleeve B-342 Series
In stock
Item Number
M71-250-1-342
MFG Item Number
115086
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, BMP71 PermaSleeve B-342 Series
Item #
M71-250-1-342
Label,1.015in. X 0.439in. (25.78mm X

BMP71 PermaSleeve B-342 Series Information

3:1 heat shrinkable sleeve fits snuggly around wire for identification and protection. Fade resistant and flame retardant.

Specifications

Specifications
Label Height 0.439 "
Label Width 1 "
Ships Factory Direct No
Manufacturer Part Number 115086
Item Number M71-250-1-342
Manufacturer Brady
Product Series BMP71 PermaSleeve B-342
Family Series Brady Labels, BMP71 PermaSleeve B-342 Series
Application Heat Shrink
Brady Material Number B-342
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Background Color White
Special Properties Chemical, Corrosion, Humidity, Smear, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-267 °F
Cable Type 16 AWG to 8 AWG (0.094 in to 0.215 in)
Recommended Printer(s) BMP71
Unit Of Measure Roll
Approvals ASTM, UL
RoHS No
Comments 0.25 in Diameter as Supplied
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved