The store will not work correctly when cookies are disabled.
M71C-1000-595-WT
Brady Labels, BMP71 Series
In stock
Item Number
M71C-1000-595-WT
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Label,1.00in. x 50ft.,White,
- Thermal Transfer Printing
- Permanent Adhesive
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
142351 |
Item Number |
M71C-1000-595-WT |
Manufacturer |
Brady |
Product Series |
BMP71 |
Family Series |
Brady Labels, BMP71 Series |
Brady Material Number |
B-595 |
Material Type |
Vinyl |
Adhesive |
Yes |
Compatible Surface Types |
Powder Coated, Rough, Smooth, Textured |
Finish |
Gloss |
Background Color |
White |
Special Properties |
Abrasion, Chemical, and Oil-Resistant |
Special Environment Type |
Temperature Range: -40-180 °F |
Label Width |
1 " |
Recommended Printer(s) |
BMP71 |
Unit Of Measure |
Roll |
Approvals |
ASTM |
Net Weight |
0.38 lbs |
Gross Weight |
9.375 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved