MC-500-595-WT-BK
Brady Labels, M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC-500-595-WT-BK

Brady Labels, M Series
In stock
Item Number
MC-500-595-WT-BK
MFG Item Number
143371
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, M Series
Item #
MC-500-595-WT-BK
Label,BLK/WHT,.500in.x25.0ft.,B-595,

M Series Information

  • Permanent Acrylic Adhesive
  • Thermal Transfer

Specifications

Specifications
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number 143371
Item Number MC-500-595-WT-BK
Manufacturer Brady
Product Series M
Family Series Brady Labels, M Series
Brady Material Number B-595
Material Type Vinyl
Adhesive Yes
Compatible Surface Types Powder Coated, Rough, Smooth, Textured
Finish Gloss
Text Color Black
Background Color White
Special Properties Abrasion, Chemical, Oil, and Water Resistant
Special Environment Type Temperature Range: -40-180 °F
Recommended Printer(s) BMP41, BMP51, BMP53
Unit Of Measure Cartridge
Approvals ASTM
Net Weight 0.295 lbs
Gross Weight 8.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved