PTL-30-428-CALI
Brady Labels, PTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTL-30-428-CALI

Brady Labels, PTL Series
In stock
Item Number
PTL-30-428-CALI
MFG Item Number
18425
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, PTL Series
Item #
PTL-30-428-CALI
LABELS 0.750in. X 1.500in. (19.05 mm X

PTL Series Information

  • Available in Many Materials, Colors, and Label Widths

Specifications

Specifications
Label Height 1.5 "
Label Width 0.75 "
Ships Factory Direct No
Manufacturer Part Number 18425
Item Number PTL-30-428-CALI
Manufacturer Brady
Product Series PTL
Family Series Brady Labels, PTL Series
Application General & Industrial
Maximum Printable Area 1.500 " H x 0.750 " W
Brady Material Number B-428
Material Type Polyester
Material Description Metallized
Adhesive Yes
Finish Matte
Text Color Green
Background Color White
Board Application Through Hole - Top
Language English
Legend Calibration
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Approvals CSA, UL, VDE
Net Weight 0 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved