S3100-W
Brady Printers, S3100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S3100-W

Brady Printers, S3100 Series
In stock
Item Number
S3100-W
MFG Item Number
S3100-W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, S3100 Series
Item #
S3100-W
Printer,S3100 Qwerty-NA,WiFi

S3100 Series Information

The easy‑to‑use BradyPrinter S3100 sign and label printer is designed to meet a variety of your facility identification needs, helping you save time so you can get back to work.
  • Create the labels you need, when you need them without the wait with do‑it‑yourself label creation
  • Ideal for multi‑user areas in your facility, anyone can simply walk up, create labels and print right on the spot
  • Label creation is even faster with the quick setup and print speeds that come with print smart technology from Brady
  • Wi‑Fi connectivity allows you to get data more easily from a variety of sources

Specifications

Specifications
Max Label Width 4.25 "
Manufacturer Part Number S3100-W
Item Number S3100-W
Manufacturer Brady
Product Series S3100
Family Series Brady Printers, S3100 Series
Duty Cycle 600 Labels Per Day
Max Label Length 60 "
Printing Speed 3 in/sec
Text Size 0.05-3.5 "
Color Capability Single
Interface Options Ethernet, USB, Wireless
Display LCD Color Touch-Screen
Keyboard QWERTY
Materials Supported Continuous, Die-Cut
Memory 256 MB
Print Resolution 300 DPI
Print Technology Thermal Transfer
Stand Alone Printing Yes
Net Weight 13.64 lbs
Gross Weight 13.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved