THT-91-498-5
Brady Labels, THT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THT-91-498-5

Brady Labels, THT Series
In stock
Item Number
THT-91-498-5
MFG Item Number
62686
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, THT Series
Item #
THT-91-498-5
LABELS 0.750in. X 0.937in.,RL/5000

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62686
Item Number THT-91-498-5
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Application Cable & Wire Marking
Maximum Printable Area 0.937 " H x 0.750 " W
Brady Material Number B-498
Material Type Vinyl
Material Description Cloth, Repositional
Adhesive Yes
Compatible Surface Types Rough, Textured
Finish Semi-Gloss
Background Color White
Board Application Through Hole - Top
Panel Application Wire & Cable Marking
Label Width 0.75 "
Label Height 0.937 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Unit Of Measure Roll
Approvals UL
Net Weight 0 lbs
Gross Weight 1.935 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved