THTEP-169-593-.5
Brady Labels
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

THTEP-169-593-.5

Brady Labels
In stock
Item Number
THTEP-169-593-.5
MFG Item Number
64407
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, Series
Item #
THTEP-169-593-.5
1.8 IN X 1.8 IN (45.7 MM X 45.7 MM)

Series Information

Specifications

Specifications
Label Height 1.8 "
Label Width 1.8 "
Ships Factory Direct No
Manufacturer Part Number 64407
Item Number THTEP-169-593-.5
Manufacturer Brady
Family Series Brady Labels
Maximum Printable Area 1.800 " H x 1.800 " W
Brady Material Number B-593
Material Type Polyester
Adhesive Yes
Compatible Surface Types Powder Coated, Smooth
Background Color White
Special Properties Abrasion, Chemical, Corrosion, and Humidity-Resistant
Special Environment Type Temperature Range: -4-212 °F
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Unit Of Measure Roll
Approvals ASTM, UL
Net Weight 1.185 lbs
Gross Weight 0.0763 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved