107CMTP15-Q56
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

107CMTP15-Q56

Browning Gearboxes
In stock
Item Number
107CMTP15-Q56
MFG Item Number
PB0012
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
107CMTP15-Q56
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PB0012
Item Number 107CMTP15-Q56
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 116.67 RPM
Ratio 15:1
Nominal Torque (in-lbs) 540.19 in-lbs
Input Type C-Face
Net Weight 3.8125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved