107SMTP09
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

107SMTP09

Browning Gearboxes
In stock
Item Number
107SMTP09
MFG Item Number
PB0002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
107SMTP09
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PB0002
Item Number 107SMTP09
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 17 RPM
Ratio 9:1
Nominal Torque (in-lbs) 3707.29 in-lbs
Input Type Solid Shaft
Net Weight 3.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved