107SMTP25
Browning Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

107SMTP25

Browning Gearboxes
In stock
Item Number
107SMTP25
MFG Item Number
PB0004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
107SMTP25
Shaft Mount Reducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PB0004
Item Number 107SMTP25
Manufacturer Browning
Family Series Browning Gearboxes
Output Speed (RPM) 70 RPM
Ratio 25:1
Nominal Torque (in-lbs) 900.34 in-lbs
Input Type Solid Shaft
Net Weight 3.5531 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved